Motion
13148
Hex Key or Hex Driver Set - Steel
Mi Item #00927041
MFR #13148
Price$44.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Steel
Mi Item #00927041
MFR #13148

Mfr description
13148 HEX KEY SET 4-10MM BALL END T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.10/each

Specifications

Dimensions

  • Hex Size
    10 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    4 mm

Details

  • Ball End
    Straight End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Handle Style
    Ergonomic
  • Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)