Motion
S101S1
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, 4.5 gpm, +212 °F, 0.1250 NPTF, Steel
MI ITEM #00927090
MFR #S101S1
List Price$164.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 10000 psi, 4.5 gpm, +212 °F, 0.1250 NPTF, Steel
MI ITEM #00927090
MFR #S101S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.18/each for your price

Overview

Mfr description
S101S1 NEEDLE VALVE

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    10000 psi
  • Maximum Flow Rate
    4.5 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    1/8 NPTF
  • Body Material
    Steel
  • Pressure Compensation
    Pressure Compensated
  • Connection Gender
    Female, Male
  • Seal Material
    Nitrile
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Mounting Type
    Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text