Specifications
Dimensions
- Overall Length6.5000 in
- Port Size2 NPT
Details
- Bowl Capacity200 oz
- Bowl OptionsMetal Without Sight Glass
- Drain TypeManual
- Filter Rating0.01 µm
- Filter TypeMist Separator
- Maximum Air Flow515 cfm
- Maximum Operating Pressure250 psi
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)