Motion
F519-24
High Flow Coalescing Filter - 0.03 µm Rating, 770 cfm Air Flow Capacity, 250 psi Max, 3 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00927280
MFR #F519-24
List Price$3,153.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.03 µm Rating, 770 cfm Air Flow Capacity, 250 psi Max, 3 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00927280
MFR #F519-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,153.48/each for your price

Overview

Mfr description
F519-24 3" COALESCER .03M-800 SCFM

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    770 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    3 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    7.6250 in
  • Thread Standard
    NPT
  • Bowl Capacity
    200 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text