1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1513173
Jobber Length Drill Bit - 2435 Series, #39, Cobalt Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in OAL
MI ITEM #
00927294
MFR #
MT1513173
List Price
$6.05
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1513173
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1513173
Jobber Length Drill Bit - 2435 Series, #39, Cobalt Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in OAL
MI ITEM #
00927294
MFR #
MT1513173
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
13173 2435 COB SCR DRILL 39
Specifications
Drill Bit Size
#39
Flute Length
13/16 in
Material
Cobalt
Finish Coating
Bright
Overall Length
1-13/16 in
Point Angle
135 °
Coolant Delivery
External
Material Grade
M42
Series
2435
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought