Overview
Mfr description
13176 2435 COB SCR DRILL 36
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingBright
- Overall Length
- Point Angle
- Shank TypeRound
- Coolant DeliveryExternal
- Material GradeM42
- Series2435
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data