Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.03 µm Rating, 765 cfm Air Flow Capacity, 250 psi Max, 2 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00927376
MFR #F528-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F528-16 2" COALESCER .03M-765 SCFM

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    765 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    2 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    6.5000 in
  • Thread Standard
    NPT
  • Bowl Capacity
    300 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text