Motion
F528-16AW
High Flow Coalescing Filter - 0.01 µm Rating, 765 cfm Air Flow Capacity, 250 psi Max, 2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00927416
MFR #F528-16AW
List Price$2,865.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.01 µm Rating, 765 cfm Air Flow Capacity, 250 psi Max, 2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00927416
MFR #F528-16AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,865.53/each for your price

Overview

Mfr description
F528-16AW 2" COALESCER .01M-765 SCFM

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    765 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    2 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    6.5000 in
  • Thread Standard
    NPT
  • Bowl Capacity
    300 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text