Motion
MT1513198
Jobber Length Drill Bit - 2435 Series, #18, Cobalt High Speed Steel Material, 1-1/16 in Flute, 135 ° Point Angle, 2-1/8 in OAL
Mi Item #00927478
MFR #MT1513198
Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2435 Series, #18, Cobalt High Speed Steel Material, 1-1/16 in Flute, 135 ° Point Angle, 2-1/8 in OAL
Mi Item #00927478
MFR #MT1513198

Mfr description
13198 2435 COB SCR DRILL 18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.55/each

Specifications

Dimensions

  • Diameter
    0.1695 in, 4.31 mm, #18
  • Drill Bit Size  
    #18
  • Flute Length  
    1-1/16 in
  • Overall Length  
    2-1/8 in

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2435
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)