Motion
F529-24
High Flow Coalescing Filter - 0.03 µm Rating, 1100 cfm Air Flow Capacity, 250 psi Max, 3 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00927487
MFR #F529-24
List Price$3,491.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.03 µm Rating, 1100 cfm Air Flow Capacity, 250 psi Max, 3 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00927487
MFR #F529-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,491.38/each for your price

Overview

Mfr description
F529-24 3" COALESCER .03M-1000 SCFM

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    1100 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    3 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    7.6250 in
  • Thread Standard
    NPT
  • Bowl Capacity
    300 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text