Motion
F529-24A
High Flow Coalescing Filter - 0.01 µm Rating, 1100 cfm Air Flow Capacity, 250 psi Max, 3 NPT Ports, Manual Drain, Metal Without Sight Glass
Mi Item #00927510
MFR #F529-24A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.01 µm Rating, 1100 cfm Air Flow Capacity, 250 psi Max, 3 NPT Ports, Manual Drain, Metal Without Sight Glass
Mi Item #00927510
MFR #F529-24A

Mfr description
F529-24A 3" COALESCER .01M-1000 SCFM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.6250 in
  • Port Size
    3 NPT

Details

  • Bowl Capacity
    300 oz
  • Bowl Options
    Metal Without Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    1100 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)