Specifications
Dimensions
- Belt Thickness Range3/16 to 7/16 in
- Minimum Pulley Diameter10 (Under 50% Operating Tension) in, 12 (50 to 75% Operating Tension) in, 14 (75 to 100% Operating Tension) in
- Weight4.63 lbs
- Width36 in
Details
- Accessory TypeBolt Solid Plate Fastener Templet
Overview
Mfr description
140-36-45 TEMPLET 30651