Motion
M28631-3

DUFF-NORTON
M28631-3

Screw Jack - Mechanical Actuator - 9800 Series, Flange/Base Mount, 3 in Stroke Length, 1/2 ton Load Capacity
MI ITEM #00927804
MFR #M28631-3
Price$1,595.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M28631-3

Screw Jack - Mechanical Actuator - 9800 Series, Flange/Base Mount, 3 in Stroke Length, 1/2 ton Load Capacity
MI ITEM #00927804
MFR #M28631-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,595.73/each

Specifications

Dimensions

  • Height
    2.84 in
  • Lead Lifting Screw Diameter
    .631 in x .200 in in
  • Length
    9 in
  • Stroke
    3 in
  • Weight
    2.03 lbs
  • Width
    4.5 in

Details

  • Body Material
    Aluminum
  • Configuration
    Upright Translating
  • ECCN
    EAR99
  • End Type
    Threaded
  • Harmonization Code
    8483.40.9000
  • Load Capacity
    1/2 ton
  • Manufacturer Catalog
  • Mounting
    Flange/Base
  • Screw Drive Type
    Screw Jack
  • Series
    9800

Overview

Mfr description
M-2625-3 ACTUATOR
  • Move loads and apply force more efficiently than machine screw actuators
  • Permits synchronization of multiple units
  • Requires less power by reducing screw friction
  • Handles full load in tension or compression
  • Faster operation and longer life under load

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought