Motion
F610-16W
Odor Removal Filter - 0.01 µm Rating, 475 cfm Air Flow Capacity, 250 psi Max, 2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00927826
MFR #F610-16W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 475 cfm Air Flow Capacity, 250 psi Max, 2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00927826
MFR #F610-16W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F610-16W 2" ADSORBER-415 SCFM

Specifications

  • Filter Type
    Odor Removing
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    475 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    2 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    6.5000 in
  • Thread Standard
    NPT
  • Bowl Capacity
    100 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text