Motion
13252 ACME SCR 2-1/2-2 RH 12 FT

NOOK INDUSTRIES
13252 ACME SCR 2-1/2-2 RH 12 FT

Acme Screw - Alloy Steel Material, 2.5000 in Nominal Screw Diameter, 144.0000 in Long, Right Hand Thread Direction
Mi Item #00928236
MFR #13252 ACME SCR 2-1/2-2 RH 12 FT
Price$3,748.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
13252 ACME SCR 2-1/2-2 RH 12 FT

Acme Screw - Alloy Steel Material, 2.5000 in Nominal Screw Diameter, 144.0000 in Long, Right Hand Thread Direction
Mi Item #00928236
MFR #13252 ACME SCR 2-1/2-2 RH 12 FT

Mfr description
13252 ACME SCR 2-1/2-2 RH 12 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,748.41/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0120 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    144.0000 in
  • Nominal Screw Diameter
    2.5000 in
  • Overall Length
    144.0000 in
  • Pitch
    0.5000 in
  • Root Diameter Minimum
    1.9080 in
  • Threads Per Inch
    2
  • Weight
    13.41 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    40 °
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    252
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)