Motion
13253 ACME SCR 2-1/2-3 RH 12 FT

NOOK INDUSTRIES
13253 ACME SCR 2-1/2-3 RH 12 FT

Acme Screw - Alloy Steel Material, 2.5000 in Nominal Screw Diameter, 144.0000 in Long, Right Hand Thread Direction
Mi Item #00928250
MFR #13253 ACME SCR 2-1/2-3 RH 12 FT
Price$3,939.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
13253 ACME SCR 2-1/2-3 RH 12 FT

Acme Screw - Alloy Steel Material, 2.5000 in Nominal Screw Diameter, 144.0000 in Long, Right Hand Thread Direction
Mi Item #00928250
MFR #13253 ACME SCR 2-1/2-3 RH 12 FT

Mfr description
13253 ACME SCR 2-1/2-3 RH 12 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,939.38/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0130 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    144.0000 in
  • Nominal Screw Diameter
    2.5000 in
  • Overall Length
    144.0000 in
  • Pitch
    0.3330 in
  • Root Diameter Minimum
    2.1060 in
  • Threads Per Inch
    3
  • Weight
    14.38 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    253
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)