Motion
190-60-45

FLEXCO
190-60-45

30671 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00928290
MFR #190-60-45
Price$365.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190-60-45

30671 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00928290
MFR #190-60-45

Mfr description
190-60-45 TEMPLET 30671
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.08/each

Specifications

Dimensions

  • Belt Thickness Range
    5/16 to 9/16 in
  • Minimum Pulley Diameter
    14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
  • Weight
    7.50 lbs
  • Width
    60 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)