Motion
1-1/2-24

FLEXCO
1-1/2-24

30709 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00928477
MFR #1-1/2-24
Price$167.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2-24

30709 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00928477
MFR #1-1/2-24

Mfr description
1 1/2-24-45 TEMPLET 30709
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.73/each

Specifications

Dimensions

  • Belt Thickness Range
    7/16 to 11/16 in
  • Minimum Pulley Diameter
    14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
  • Weight
    2.92 lbs
  • Width
    24 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)