Motion
441647C
Duff Norton R021 REPAIR KIT 441647
Mi Item #00928500
MFR #441647C
Price$382.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duff Norton R021 REPAIR KIT 441647
Mi Item #00928500
MFR #441647C

Mfr description
R021 REPAIR KIT 441647
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.54/each

Specifications

Dimensions

  • Weight
    1.00 lb

Details

  • Additional Details
    9000 Series Repair Cartridge, R021, 1/4 in. Pipe, 1/4 NPT, Mono Flow, Right Hand<p>9000 Series Rotary Union, Steam, 100 to 250 psi, 375ºF, 700 RPM, Cast Iron Housing/Stainless Steel or Plated Sleeve</p>
  • Material
    Cast Iron Housing/Stainless Steel or Plated Sleeve
  • Series
    9000 Series
  • Type
    Repair Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)