Motion
2-36-45

FLEXCO
2-36-45

30729 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00928942
MFR #2-36-45
Price$253.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-36-45

30729 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00928942
MFR #2-36-45

Mfr description
2-36-45 TEMPLET 30729
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.97/each

Specifications

Dimensions

  • Belt Thickness Range
    15/16 to 1-1/4 in
  • Minimum Pulley Diameter
    20 in
  • Weight
    5.32 lbs
  • Width
    36 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)