Overview
Mfr description
13316 1355 PAR JB DRL 39
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Overall Length
- Point Angle
- Parabolic FlutesYes
- Coolant DeliveryExternal
- Series1355
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data