Motion
MT6513318
Jobber Length Drill Bit - 1355 Series, #41, High Speed Steel Material, 1-3/8 in Flute, 135 ° Point Angle, 2-3/8 in OAL
MI ITEM #00929029
MFR #MT6513318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355 Series, #41, High Speed Steel Material, 1-3/8 in Flute, 135 ° Point Angle, 2-3/8 in OAL
MI ITEM #00929029
MFR #MT6513318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13318 1355 PAR JB DRL 41

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Coolant Delivery
    External
  • Series
    1355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text