Motion
MT7813320
Jobber Length Drill Bit - 1355 Series, #43, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-1/4 in OAL
MI ITEM #00929046
MFR #MT7813320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355 Series, #43, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-1/4 in OAL
MI ITEM #00929046
MFR #MT7813320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13320 1355 PAR JB DRL 43

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Coolant Delivery
    External
  • Series
    1355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text