Motion
MT7813324
Jobber Length Drill Bit - 1355 Series, #47, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #00929080
MFR #MT7813324
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355 Series, #47, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #00929080
MFR #MT7813324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.38/each

Specifications

Dimensions

  • Diameter
    0.0785 in, 1.99 mm, #47
  • Drill Bit Size  
    #47
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Bit Type
    Jobber
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1355
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
13324 1355 PAR JB DRL 47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought