Motion
MT7813345
Jobber Length Drill Bit - 1355 Series, 0.2969 in, High Speed Steel Material, 3-1/16 in Flute, 135 ° Point Angle, 4-3/8 in OAL
MI ITEM #00929249
MFR #MT7813345
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355 Series, 0.2969 in, High Speed Steel Material, 3-1/16 in Flute, 135 ° Point Angle, 4-3/8 in OAL
MI ITEM #00929249
MFR #MT7813345

Mfr description
13345 1355 PAR JB DRL 19/64
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Diameter
    0.2969 in, 7.54 mm
  • Drill Bit Size  
    0.2969 in
  • Flute Length  
    3-1/16 in
  • Overall Length  
    4-3/8 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1355
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)