Motion
MT7813347
Jobber Length Drill Bit - 1355 Series, 21/64 in, High Speed Steel Material, 3-5/16 in Flute, 135 ° Point Angle, 4-5/8 in OAL
MI ITEM #00929263
MFR #MT7813347
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355 Series, 21/64 in, High Speed Steel Material, 3-5/16 in Flute, 135 ° Point Angle, 4-5/8 in OAL
MI ITEM #00929263
MFR #MT7813347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
13347 1355 PAR JB DRL 21/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Parabolic Flutes
    Yes
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text