Specifications
Dimensions
- Manufacturer Reducer Size20
- Ratio15:1
- Weight80.00 lbs
Details
- Manufacturer Catalog Number20GWPF1 15
- Manufacturer Product Page
- Manufacturer Upc Number662460445380
- Product TypesIRA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)