Motion
20GWPF1 25

BROWNING
20GWPF1 25

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio
Mi Item #00929465
MFR #20GWPF1 25
Price$3,769.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20GWPF1 25

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio
Mi Item #00929465
MFR #20GWPF1 25

Mfr description
F718 GEAR MODULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,769.21/each

Specifications

Dimensions

  • Case Size
    20
  • Manufacturer Reducer Size
    20
  • Ratio
    25:1
  • Shipping Dimensions Height
    18.5000 in;469.90 mm
  • Shipping Dimensions Length
    22.5000 in;571.50 mm
  • Shipping Dimensions Width
    14.0000 in;355.60 mm
  • Weight
    81.0 lbs, 36.74 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Manufacturer Catalog Number
    20GWPF1 25
  • Reduction
    Single Reduction
  • Series
    IRA
  • Style
    Single Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)