Motion
R431003429

AVENTICS
R431003429

Air Piloted Valve - Panel Mounted, 3 Port, 2 Position, Single Pilot
Mi Item #00929477
MFR #R431003429
Price$350.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003429

Air Piloted Valve - Panel Mounted, 3 Port, 2 Position, Single Pilot
Mi Item #00929477
MFR #R431003429

Mfr description
R431003429 VALVE 2-BA-1 PILOTAIR 2BA1 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.46/each

Specifications

Dimensions

  • Overall Height
    3-29/32 in
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -40 to +93 °C
  • Piping Type
    Panel Mounted
  • Proof Pressure
    +250 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)