Motion
20GWPF1 40

BROWNING
20GWPF1 40

20GWPF1 40
Mi Item #00929498
MFR #20GWPF1 40
Price$2,948.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20GWPF1 40

20GWPF1 40
Mi Item #00929498
MFR #20GWPF1 40

Mfr description
F323 GEAR MODULE
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,948.66/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    20
  • Ratio
    40:1
  • Weight
    81.00 lbs

Details

  • Manufacturer Catalog Number
    20GWPF1 40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460445410
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460445410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)