Specifications
Dimensions
- Belt Thickness Range3/16 to 7/16 in
- Minimum Pulley Diameter10 (Under 50% Operating Tension) in, 12 (50 to 75% Operating Tension) in, 14 (75 to 100% Operating Tension) in
- Weight1.66 lbs
- Width18 in
Details
- Accessory TypeBolt Solid Plate Fastener Templet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)