Motion
MT1813395
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, 7/32 in Drill Bit Size, 4-3/8 in Flute Length, 6 in Overall Length
Mi Item #00929637
MFR #MT1813395
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, 7/32 in Drill Bit Size, 4-3/8 in Flute Length, 6 in Overall Length
Mi Item #00929637
MFR #MT1813395

Mfr description
13395 1356 PAR TL DRL 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.12/each

Specifications

Dimensions

  • Drill Bit Size
    7/32 in
  • Flute Length
    4-3/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle
    135 °
  • Series
    1356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)