Motion
MT1813397
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, 1/4-E in Drill Bit Size, 4-13/16 in Flute Length, 6-1/8 in Overall Length
MI ITEM #00929654
MFR #MT1813397
List Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, 1/4-E in Drill Bit Size, 4-13/16 in Flute Length, 6-1/8 in Overall Length
MI ITEM #00929654
MFR #MT1813397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.90/each for your price

Overview

Mfr description
13397 1356 PAR TL DRL 1/4

Specifications

  • Drill Bit Size
    1/4-E in
  • Flute Length
    4-13/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Parabolic Flutes
    Yes
  • Overall Length
    6-1/8 in
  • Coolant Delivery
    External
  • Series
    1356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text