Motion
140-36-90

FLEXCO
140-36-90

30492 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00929662
MFR #140-36-90
Price$114.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140-36-90

30492 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00929662
MFR #140-36-90

Mfr description
140-36-90 TEMPLET 30492
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.31/each

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/16 in
  • Minimum Pulley Diameter
    10 (Under 50% Operating Tension) in, 12 (50 to 75% Operating Tension) in, 14 (75 to 100% Operating Tension) in
  • Weight
    3.31 lbs
  • Width
    36 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)