Motion
140-42-90

FLEXCO
140-42-90

30493 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00929678
MFR #140-42-90
Price$137.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140-42-90

30493 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00929678
MFR #140-42-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.05/each

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/16 in
  • Minimum Pulley Diameter
    10 (Under 50% Operating Tension) in, 12 (50 to 75% Operating Tension) in, 14 (75 to 100% Operating Tension) in
  • Weight
    3.85 lbs
  • Width
    42 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet

Overview

Mfr description
140-42-90 TEMPLET 30493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought