Motion
MT1813404
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, 23/64 in Drill Bit Size, 5-3/8 in Flute Length, 6-3/4 in Overall Length
Mi Item #00929738
MFR #MT1813404
Price$35.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356 Series, High Speed Steel Material, 23/64 in Drill Bit Size, 5-3/8 in Flute Length, 6-3/4 in Overall Length
Mi Item #00929738
MFR #MT1813404

Mfr description
13404 1356 PAR TL DRL 23/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.17/each

Specifications

Dimensions

  • Drill Bit Size
    23/64 in
  • Flute Length
    5-3/8 in
  • Overall Length
    6-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle
    135 °
  • Series
    1356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)