Motion
Contact Cleaner 14oz

CRC INDUSTRIES
Contact Cleaner 14oz

Contact Cleaner, 14 Wt Oz
Mi Item #00929747
MFR #Contact Cleaner 14oz
Price$99.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Contact Cleaner 14oz

Contact Cleaner, 14 Wt Oz
Mi Item #00929747
MFR #Contact Cleaner 14oz

Mfr description
1003333 CONTACT CLEANER AER16OZ 14OZWT
  • Non-flammable
  • Plastics safe
  • Evaporates quickly, leaves no residue
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$99.74/each

Specifications

Dimensions

  • Boiling Point
    131°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -112°F
  • Shelf Life
    10 yr
  • Specific Gravity
    1.58
  • VOC Content
    0

Details

  • Base Type
    HFC
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    27,600 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 017390
  • KB Value
    10
  • Manufacturer Upc Number
    078254030708
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Product Types
    Contact Cleaner
  • Prop 65 Statement
  • Propellant
    HFC-134a
  • Residue
    No
  • Scent
    Ethereal and Sweetish
  • UPC_NO
    078254030708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)