Motion
Chain and Wire Rope 10oz

CRC INDUSTRIES
Chain and Wire Rope 10oz

CRC High Temperature Chain or Cable Lubricant - 10 oz, Aerosol, Not Food Grade, Maximum of +350 °F, Yellow Color
Mi Item #00929814
MFR #Chain and Wire Rope 10oz
Price$27.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Chain and Wire Rope 10oz

CRC High Temperature Chain or Cable Lubricant - 10 oz, Aerosol, Not Food Grade, Maximum of +350 °F, Yellow Color
Mi Item #00929814
MFR #Chain and Wire Rope 10oz

Mfr description
1003306 CHAIN AND WIRE ROPE LUBE AER16OZ
  • Extends the working life of chains and wire rope and reduces wear caused by friction and corrosion
  • NSF H2 registered for use in meat and poultry plants
  • Can be applied with guards in place to eliminate costly downtime
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.07/each

Specifications

Dimensions

  • Boiling Point
    95°F
  • Container Size
    10 oz
  • Height
    7.75 in
  • Length
    2.63 in
  • Overall Height
    7.7500 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.6771
  • VOC Content
    92.12
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Light Amber Liquid
  • Application
    Bushings, Come-Alongs, Cushion Pins, Drive Chains, Garage Doors, Hoists, Light-Duty Chains, Low Speed Conveyor, O-Rings, Pulleys, Rollers, Seals, Winches, Wire Rope
  • Base Material
    Synthetic Oil
  • Base Type
    Molybdenum Disulfide
  • Certification
    NSF H2
  • Color
    Yellow
  • Container Type
    Aerosol
  • Film Type
    Non-Drying
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    Not Food Grade
  • Form
    Aerosol
  • Manufacturer Catalog Number
    03050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030500
  • Plastic Safe
    No
  • Product Types
    Aerosol Spray
  • Propellant
    Hydrocarbon
  • Regulations
    NSF H2, RoHS Compliant
  • Removal Method
    Remove with petroleum distillates.
  • Scent
    Mild Solvent
  • Spray Action
    Aerosol Spray
  • Temperature Range
    Maximum of +350 °F
  • Type
    High Temperature
  • UPC_NO
    078254030500
  • Working Temperature
    25 to 350°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)