Overview
Mfr description
190-12-90 TEMPLET 30500
Specifications
- Accessory TypeBolt Solid Plate Fastener Templet
- Width12 in
- Belt Thickness Range5/16 to 9/16 in
- Minimum Pulley Diameter14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
- Weight1.29 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data