Motion
White Lithium Grease 10oz

CRC INDUSTRIES
White Lithium Grease 10oz

White Lithium Grease, 10 Wt Oz
Mi Item #00929890
MFR #White Lithium Grease 10oz
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
White Lithium Grease 10oz

White Lithium Grease, 10 Wt Oz
Mi Item #00929890
MFR #White Lithium Grease 10oz

Mfr description
1003341 WHITE LITHIUM GREASE AER16OZ
  • Provides superior lubrication and durability in any weather or temperature
  • Excellent as a break-in lubricant for bearings
  • Contains rust and oxidation inhibitors
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Boiling Point
    123°F
  • Container Size
    10 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -145°F
  • Height
    7.75 in
  • Length
    2.63 in
  • NLGI Grade
    2
  • Shelf Life
    10 yr
  • Specific Gravity
    0.81
  • VOC Content
    39
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Appearance
    Off-White Viscous Grease
  • Application
    Multipurpose
  • Base Type
    Lithium Stearate
  • Certification
    NSF H2
  • Color
    White
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Features & Benefits
    • Provides superior lubrication and durability in any weather or temperature • Excellent as a break-in lubricant for bearings • Contains rust and oxidation inhibitors • Protects with a tough, high viscosity film • White color allows for easy visual inspection •
  • Film Type
    Grease
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    078254030807
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H2
  • Operating Temperature Range
    0 to 300 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Pour Point
    0 °F
  • Product Types
    White Lithium Grease
  • Propellant
    Hydrocarbon
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Scent
    Solvent
  • Temperature Range
    0 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    078254030807
  • Working Temperature
    0 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)