Motion
Food Grade Belt Dressing 10oz

CRC INDUSTRIES
Food Grade Belt Dressing 10oz

CRC Belt or Conveyor Dressing - Polyisobutene, Food Grade, 10 oz, Aerosol, Yellow
Mi Item #00929898
MFR #Food Grade Belt Dressing 10oz
Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Food Grade Belt Dressing 10oz

CRC Belt or Conveyor Dressing - Polyisobutene, Food Grade, 10 oz, Aerosol, Yellow
Mi Item #00929898
MFR #Food Grade Belt Dressing 10oz

Mfr description
1003326 FOODGRD BELT DRESSING AER16OZ
  • Use on leather, rubber, canvas or fabric
  • Ideally suited for flat, round and V-belts
  • NSF H1 Registered for incidental food contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.29/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size
    10 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -245°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.6783
  • VOC Content
    100
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Appearance
    Light Amber Liquid
  • Application
    Conveyor Systems, Industrial Machinery, Portable Motorized Equipment, Vehicle Belts
  • Base Type
    Polyisobutene
  • Certification
    CFIA, NSF H1
  • Color
    Yellow
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    26,600 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • Use on leather, rubber, canvas or fabric • Ideally suited for flat, round and V-belts • NSF H1 Registered for incidental food contact • Colorless so it will not stain finished goods transported on conveyor systems • Tacky, non-drying, water resistant film minimizes drive belt slippage and resiists water wash-off • Maintains belt flexibility and improves traction
  • Film Type
    Tacky, Colorless, Non-Drying
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    078254030654
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    350 °F
  • NSF Rating
    H1
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Belt Dressing
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570 for Incidental Food Contact
  • Removal Method
    Remove with mineral spirits or HF™ Contact Cleaner.
  • Residue
    Yes
  • RoHs Compliance
    Yes
  • Scent
    Mild Solvent
  • Temperature Range
    Maximum of +350 °F
  • UPC_NO
    078254030654
  • Working Temperature
    350°F (Continuous) / 400°F (Intermittent)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)