Motion
190-24-90

FLEXCO
190-24-90

30505 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00929955
MFR #190-24-90
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190-24-90

30505 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00929955
MFR #190-24-90

Mfr description
190-24-90 TEMPLET 30505
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.07/each

Specifications

Dimensions

  • Belt Thickness Range
    5/16 to 9/16 in
  • Minimum Pulley Diameter
    14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
  • Weight
    2.62 lbs
  • Width
    24 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)