Motion
03030
Extreme Duty Silicone, 10 Wt Oz
MI ITEM #00929995
MFR #03030
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Duty Silicone, 10 Wt Oz
MI ITEM #00929995
MFR #03030

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$28.03/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Specific Gravity
    0.6699
  • VOC Content
    59.98
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Silicone fluid with superior lubrication and temperature viscosity characteristics. Use on all metallic and non-metallic surfaces. Reduces friction and galling even on metal-to-metal contact areas.
  • Certification
    NSF H2
  • Color
    Clear
  • Container Type
    Aerosol
  • Film Type
    Dry Film
  • Flammability
    Extremely Flammable
  • Flash Point
    0°F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Propellant
    HFC-152a
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Mineral Spirits
  • Residue
    Yes
  • Temperature Range
    -100 to 450 °F
  • Type
    Lubricant
  • Working Temperature
    -100 to 450°F

Overview

Mfr description
03030 EXTREME DUTY SILICONE AER16OZ
  • NSF H2 registered for use in meat and poultry plants
  • Clear, non-staining
  • Dry film resists moisture
  • Convenient 360° valve
  • High grade release and parting agent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought