Motion
Contact Cleaner 2000 13oz

CRC INDUSTRIES
Contact Cleaner 2000 13oz

CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #00930005
MFR #Contact Cleaner 2000 13oz
Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Contact Cleaner 2000 13oz

CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #00930005
MFR #Contact Cleaner 2000 13oz

Mfr description
1003419 CONTACT CLEANER 2000 AER13OZ
  • Fast cleaning action for the removal of dirt, light oils and other contaminants
  • Non-conductive and non-corrosive
  • NSF K2 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$50.10/each

Specifications

Dimensions

  • Boiling Point
    104°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -112°F
  • Shelf Life
    5 yr
  • Specific Gravity
    1.27
  • VOC Content
    57.48

Details

  • Base Type
    HFC
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    30,800 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 017391
  • KB Value
    45
  • Manufacturer Upc Number
    078254031507
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Electronics Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Slight Ethereal
  • UPC_NO
    078254031507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)