Motion
Screwloose 11oz

CRC INDUSTRIES
Screwloose 11oz

Screwloose® Super Penetrant, 11 Wt Oz
Mi Item #00930025
MFR #Screwloose 11oz
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Screwloose 11oz

Screwloose® Super Penetrant, 11 Wt Oz
Mi Item #00930025
MFR #Screwloose 11oz

Mfr description
1003322 PENETRATING OIL AER11OZ
  • Eases disassembly of mechanical equipment, fittings and fixtures.
  • NSF H2 registered for use in meat and poultry plants
  • Instantly penetrates minute and tightly filled crevices
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Boiling Point
    315°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -121°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    11 oz.
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82
  • VOC Content
    97.2
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Additional Details
    A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.
  • Appearance
    Light Amber Liquid
  • Application
    Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
  • Base Type
    Petroleum Distillate
  • Certification
    NSF H2
  • Color
    Amber
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    60,000 V
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Eases disassembly of mechanical equipment, fittings and fixtures. • NSF H2 registered for use in meat and poultry plants • Instantly penetrates minute and tightly filled crevices • VOC compliant • Thin, non-drying film •
  • Film Type
    Thin, Non-Drying
  • Flammability
    Flammable
  • Flash Point
    141 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • KB Value
    28
  • Lubricant Base
    Mineral Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030609
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    32 °F to 300 °F
  • Package Quantity
    12 Per Case
  • Penetrant Base
    Hydrocarbon Solvent
  • Plastic Safe
    Yes
  • Product Types
    Penetrating Solvent
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with mineral spirits or degreasers etc.
  • Residue
    Yes
  • Scent
    Petroleum
  • Series
    Screwloose(R)
  • Standards Met
    RoHS, NSF Registration #017402
  • Temperature Range
    Max 300 °F
  • Type
    Penetrant
  • UPC_NO
    078254030609
  • Working Temperature
    Max 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)