Motion
190-30-90

FLEXCO
190-30-90

30508 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00930041
MFR #190-30-90
Price$98.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190-30-90

30508 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00930041
MFR #190-30-90

Mfr description
30508 190-30 TEMPLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.90/each

Specifications

Dimensions

  • Belt Thickness Range
    5/16 to 9/16 in
  • Minimum Pulley Diameter
    14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
  • Weight
    3.27 lbs
  • Width
    30 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)