Motion
190-42-90

FLEXCO
190-42-90

30510 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00930097
MFR #190-42-90
Price$147.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190-42-90

30510 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00930097
MFR #190-42-90

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$147.03/each

Specifications

Dimensions

  • Belt Thickness Range
    5/16 to 9/16 in
  • Minimum Pulley Diameter
    14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
  • Weight
    4.52 lbs
  • Width
    42 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet

Overview

Mfr description
190-42-90 TEMPLET 30510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought