Specifications
Dimensions
- Belt Thickness Range5/16 to 9/16 in
- Minimum Pulley Diameter14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
- Width60 in
Details
- Accessory TypeBolt Solid Plate Fastener Templet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)