Motion
190 CMA

FLEXCO
190 CMA

20341 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plates), Steel (Components) Material
Mi Item #00930220
MFR #190 CMA
Price$609.76/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190 CMA

20341 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plates), Steel (Components) Material
Mi Item #00930220
MFR #190 CMA

Mfr description
190 CMA FSTNR SET(100/BUCKET) 20341
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.76/bc

Specifications

Dimensions

  • Height
    8
  • Length
    10
  • Weight
    18.59 lbs, 18
  • Width
    10

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plates), Steel (Components)
  • Package Quantity
    100 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)