Motion
1-1/2-20-90

FLEXCO
1-1/2-20-90

30552 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00930328
MFR #1-1/2-20-90
Your Price$83.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2-20-90

30552 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00930328
MFR #1-1/2-20-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.85/each(List $96.43)

Overview

Mfr description
1 1/2-20-90 TEMPLET 30552

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener Templet
  • Width
    20 in
  • Belt Thickness Range
    7/16 to 11/16 in
  • Minimum Pulley Diameter
    14 (Under 50% Operating Tension) in, 16 (50 to 75% Operating Tension) in, 18 (75 to 100% Operating Tension) in
  • Weight
    1.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text